48 x 26 in. Faux Wood Window Covering in Soft White
48 x 26 in. Faux Wood Window Covering in Soft White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Lotus & Windoware cordless 2" faux wood blind combines the strength of a sturdy steel headrail with high quality room-darkening faux wood slats. Lotus & Windoware faux wood blinds include a stylish royal crown valance for a premium look
- The new child safe design eliminates access to cords and raising or lowering the blind is simple. With over 400 stock sizes, there is a blind for just about every window
- Lotus & Windoware cordless 2" faux wood blinds will stand the test of time while providing a safe option for covering your windows
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Length:
- 48 in
- Material:
- Faux Wood, Plastic, Steel
- Material Type:
- PVC
- Size:
- 48 in x 26 in
- Thickness:
- 2 in
- Width:
- 26 in