This product requires certification to purchase.

48 x 63 in. Faux Wood Window Covering in Soft White

You last purchased this on
 
Lotus & Windoware, Inc.

48 x 63 in. Faux Wood Window Covering in Soft White

  • Fast #
  • Part #LFCX6348WH
  • Item #10010652
  • Manufacturer Part #FCX6348WH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

48 x 63 in. Faux Wood Window Covering in Soft White

  • Fast #
  • Part #LFCX6348WH
  • Item #10010652
  • Manufacturer Part #FCX6348WH
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High profile headrail
  • 1 year warranty
  • Child safe cordless design
  • The Lotus & Windoware cordless 2" faux wood blind combines the strength of a sturdy steel headrail with high quality room-darkening faux wood slats
  • Lotus & Windoware faux wood blinds include a stylish royal crown valance for a premium look
  • The new child safe design eliminates access to cords and raising or lowering the blind is simple
  • With over 400 stock sizes, there is a blind for just about every window
  • Lotus & Windoware cordless 2" faux wood blinds will stand the test of time while providing a safe option for covering your windows
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Soft White
Length:
48 in
Material:
Faux Wood, Plastic, Steel
Material Type:
PVC
Size:
48 in x 63 in
Thickness:
2 in
Width:
63 in