This product requires certification to purchase.

57 x 64 x 2 in. Faux Wood Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

57 x 64 x 2 in. Faux Wood Blind in White

  • Fast #
  • Part #LFC5764WH
  • Item #4912845
  • Manufacturer Part #FC5764WH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

57 x 64 x 2 in. Faux Wood Blind in White

  • Fast #
  • Part #LFC5764WH
  • Item #4912845
  • Manufacturer Part #FC5764WH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Length:
57 in
Material:
Faux Wood
Size:
57 in x 64 in
Thickness:
2 in
Width:
64 in