This product requires certification to purchase.

58-1/2 x 36 in. Faux Wood Window Covering in Soft White

You last purchased this on
 
Lotus & Windoware, Inc.

58-1/2 x 36 in. Faux Wood Window Covering in Soft White

  • Fast #
  • Part #LFCX58536WH
  • Item #9888155
  • Manufacturer Part #FCX58536WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

58-1/2 x 36 in. Faux Wood Window Covering in Soft White

  • Fast #
  • Part #LFCX58536WH
  • Item #9888155
  • Manufacturer Part #FCX58536WH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Child-safe cordless design
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Soft White
Length:
36 in
Material:
Faux Wood, Plastic, Steel
Material Type:
PVC
Size:
58-1/2 in x 36 in
Thickness:
2 in
Width:
58-1/2 in