58 x 48 in. Aluminum Cordless Blind
58 x 48 in. Aluminum Cordless Blind
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1 INCH WIDE 6 GAUGE CREASE RESISTANT, STATIC RESISTANT ALUMINUM SLAT
- METAL HEADRAIL & BOTTOMRAIL
- CHILD-SAFE CORDLESS DESIGN
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 48 in
- Material:
- Aluminum
- Size:
- 58 in x 48 in
- Thickness:
- 5 in
- Width:
- 58 in