This product requires certification to purchase.

59 x 36 in. Vinyl Cordless Plus Mini Blind

You last purchased this on
 
Lotus & Windoware, Inc.

59 x 36 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX5936WH
  • Item #7642986
  • Manufacturer Part #RLX5936WH
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

59 x 36 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX5936WH
  • Item #7642986
  • Manufacturer Part #RLX5936WH
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 Inch Room-Darkening PVC slats with static and fade resistant formulation
  • Designer Steel Headrail and Bottomrail
  • Double Slat Valance and Hold Down Brackets Included with Every Blind
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
36 in
Material:
Plastic
Material Type:
Vinyl
Size:
59 in x 36 in
Thickness:
1 in
Width:
59 in