This product requires certification to purchase.

60 in. Wand in White

You last purchased this on
 
Lotus & Windoware, Inc.

60 in. Wand in White

  • Fast #
  • Part #LMLXWAND60WH
  • Item #7643081
  • Manufacturer Part #MLXWAND60WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

60 in. Wand in White

  • Fast #
  • Part #LMLXWAND60WH
  • Item #7643081
  • Manufacturer Part #MLXWAND60WH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 60 Inch Wand
  • White
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
60 in
Material:
Plastic
Material Type:
PVC
Window Hardware Type:
Wand