This product requires certification to purchase.

60 x 48 in. Vinyl Cordless Plus Mini Blind

You last purchased this on
 
Lotus & Windoware, Inc.

60 x 48 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX6048WH
  • Item #7643033
  • Manufacturer Part #RLX6048WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

60 x 48 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX6048WH
  • Item #7643033
  • Manufacturer Part #RLX6048WH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 Inch Room-Darkening PVC slats with static and fade resistant formulation
  • Designer Steel Headrail and Bottomrail
  • Double Slat Valance and Hold Down Brackets Included with Every Blind
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
48 in
Material:
Plastic
Material Type:
Vinyl
Size:
60 in x 48 in
Thickness:
1 in
Width:
60 in