70 x 48 in. Plastic Window Covering in White
70 x 48 in. Plastic Window Covering in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- PVC, Vinyl
- Size:
- 70 in x 48 in
- Thickness:
- 1 in
- Width:
- 70 in