71 x 48 in. Faux Wood Cordless Blind in Off White
71 x 48 in. Faux Wood Cordless Blind in Off White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2 Inch Wide Slats for Designer Look
- 3-1/4" Crown Valance
- Heavy Duty Metal, High Profile Headrail
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Length:
- 48 in
- Material:
- Faux Wood
- Size:
- 71 in x 48 in
- Thickness:
- 2 in
- Width:
- 71 in