This product requires certification to purchase.

71 x 60 in. Vinyl Cordless Plus Mini Blind

You last purchased this on
 
Lotus & Windoware, Inc.

71 x 60 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX7160WH
  • Item #7643024
  • Manufacturer Part #RLX7160WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

71 x 60 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX7160WH
  • Item #7643024
  • Manufacturer Part #RLX7160WH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 Inch Room-Darkening PVC slats with static and fade resistant formulation
  • Designer Steel Headrail and Bottomrail
  • Double Slat Valance and Hold Down Brackets Included with Every Blind
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
60 in
Material:
Plastic
Material Type:
Vinyl
Size:
71 in x 60 in
Thickness:
1 in
Width:
71 in