72 x 46 in. Faux Wood Window Covering in Bright White
72 x 46 in. Faux Wood Window Covering in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Child safe cordless design
- Heavy-duty low profile headrail
- 307 inch wide slats for designer look
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 72 in
- Material:
- Faux Wood, Plastic, Steel
- Material Type:
- PVC
- Size:
- 72 in x 46 in
- Thickness:
- 2 in
- UPC:
- 728164160629
- Width:
- 46 in