This product requires certification to purchase.

78 x 84 in. 3-1/2 in. Vertical Blind in Alabaster

You last purchased this on
 
Lotus & Windoware, Inc.

78 x 84 in. 3-1/2 in. Vertical Blind in Alabaster

  • Fast #
  • Part #LVS7884SCAL
  • Item #4420426
  • Manufacturer Part #VS7884SCAL
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

78 x 84 in. 3-1/2 in. Vertical Blind in Alabaster

  • Fast #
  • Part #LVS7884SCAL
  • Item #4420426
  • Manufacturer Part #VS7884SCAL
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Child safe wand control
  • Stack left or right
  • Heavy-duty roll formed steel headrail
  • Two year warranty
  • Outer Measurement: 78" x 84"
  • Requires Certification

Specifications

Color Finish Name:
Alabaster
Length:
84 in
Material:
Plastic
Material Type:
PVC
Size:
78 in x 84 in
Thickness:
0.024 in
Width:
78 in