This product requires certification to purchase.

95 x 72 in. Aluminum Cordless Blind

You last purchased this on
 
Lotus & Windoware, Inc.

95 x 72 in. Aluminum Cordless Blind

  • Fast #
  • Part #LAMX9572WH
  • Item #7643035
  • Manufacturer Part #AMX9572WH
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

95 x 72 in. Aluminum Cordless Blind

  • Fast #
  • Part #LAMX9572WH
  • Item #7643035
  • Manufacturer Part #AMX9572WH
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 INCH WIDE 6 GAUGE CREASE RESISTANT, STATIC RESISTANT ALUMINUM SLAT
  • METAL HEADRAIL & BOTTOMRAIL
  • CHILD-SAFE CORDLESS DESIGN
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
72 in
Material:
Aluminum
Size:
95 in x 72 in
Thickness:
9 in
Width:
95 in