This product requires certification to purchase.

95 x 72 in. Vinyl Cordless Plus Mini Blind

Lotus & Windoware, Inc.

95 x 72 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX9572WH
  • Item #7643184
4 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

95 x 72 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX9572WH
  • Item #7643184
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 Inch Room-Darkening PVC slats with static and fade resistant formulation
  • Designer Steel Headrail and Bottomrail
  • Double Slat Valance and Hold Down Brackets Included with Every Blind
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
72 in
Material:
Plastic
Material Type:
Vinyl
Size:
95 in x 72 in
Thickness:
1 in
Width:
95 in