Faux Wood Cordless Blind in White
Faux Wood Cordless Blind in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Length:
- 24 in
- Material:
- Faux Wood
- Size:
- 24 in x 72 in
- Thickness:
- 2 in
- Width:
- 72 in