This product requires certification to purchase.

Faux Wood Cordless Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

Faux Wood Cordless Blind in White

  • Fast #
  • Part #LFCX58548WH
  • Item #7914636
  • Manufacturer Part #FCX58548WH
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

Faux Wood Cordless Blind in White

  • Fast #
  • Part #LFCX58548WH
  • Item #7914636
  • Manufacturer Part #FCX58548WH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2" Wide Slats for Designer Look
  • 3-1/4" Crown Valance
  • Heavy Duty Metal
  • High Profile Headrail
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Off White
Length:
58-1/2 in
Material:
Faux Wood
Size:
58-1/2 in x 48 in
Thickness:
2 in
Width:
48 in