This product requires certification to purchase.

27 x 72 in. Faux Wood Cordless Blind in Bright White

You last purchased this on
 
Lotus & Windoware, Inc.

27 x 72 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX2772BWH
  • Item #10065762
  • Manufacturer Part #FLX2772BWH
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

27 x 72 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX2772BWH
  • Item #10065762
  • Manufacturer Part #FLX2772BWH
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1.00 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Child safe cordless design
  • Heavy Duty Low Profile Headrail
  • 101 inch wide slats for designer look
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Bright White
Length:
72 in
Material:
Plastic
Material Type:
PVC
Size:
27 in x 72 in