This product requires certification to purchase.

47 x 72 in. Faux Wood Cordless Blind in Bright White

You last purchased this on
 
Lotus & Windoware, Inc.

47 x 72 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX4772BWH
  • Item #10065977
  • Manufacturer Part #FLX4772BWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

47 x 72 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX4772BWH
  • Item #10065977
  • Manufacturer Part #FLX4772BWH
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1.00 Case: 3
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Child safe cordless design
  • Heavy Duty Low Profile Headrail
  • 316 inch wide slats for designer look
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Bright White
Length:
72 in
Material:
Plastic
Material Type:
PVC
Size:
47 in x 72 in