70 x 60 in. Faux Wood Cordless Blind in Bright White
70 x 60 in. Faux Wood Cordless Blind in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1.00 Case: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Child safe cordless design
- Heavy Duty Low Profile Headrail
- 387 inch wide slats for designer look
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 70 in x 60 in