Package Quantity Info:
Each: 1 Pallet: 120-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Room-darkening vertical vanes: 3-1/2"
- Made of extruded nonleaded rigid PVC
- Vanes are 3" to 12" wide and flame retardant
- Two year warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-1/2 in
- Length:
- 82-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Package Quantity:
- Pack of 50
- Size:
- 82-1/2 in
- Width:
- 3-1/2 in