Vinyl Cordless Plus Mini Blind
Vinyl Cordless Plus Mini Blind
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1 Inch Room-Darkening PVC slats with static and fade resistant formulation
- Designer Steel Headrail and Bottomrail
- Double Slat Valance and Hold Down Brackets Included with Every Blind
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Size:
- 35 in x 72 in
- Thickness:
- 1 in
- Width:
- 35 in