This product requires certification to purchase.

22-9/16 in. 300 lbs. Fiberglass Double Step Ladder

You last purchased this on
 
Louisville Ladder

22-9/16 in. 300 lbs. Fiberglass Double Step Ladder

  • Fast #
  • Part #LFM1506
  • Item #1841001
  • Manufacturer Part #FM1506
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Louisville Ladder

22-9/16 in. 300 lbs. Fiberglass Double Step Ladder

  • Fast #
  • Part #LFM1506
  • Item #1841001
  • Manufacturer Part #FM1506
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 10-5/12 ft maximum reach
  • Type IA duty rating
  • Twin front twin step ladder
  • Shox impact absorption system
  • Raptor slip-resistant boot
  • Inside spreader braces
  • Double-rivet step construction
  • Heavy gauge steel hinges
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A14.5
Color Finish Name:
Orange
Height:
6 ft
Ladder Type:
Step
Length:
6 ft
Material:
Fiberglass
Maximum Capacity:
300 lbs
Number of Tools Included:
1
Tool Type:
Step Ladder
Weight:
26 lb
Width:
24-2/5 in
Work Load Limit:
300 lb