This product requires certification to purchase.

24-13/16 in. Fiberglass Step Ladder

You last purchased this on
 
Louisville Ladder

24-13/16 in. Fiberglass Step Ladder

  • Fast #
  • Part #LL301608
  • Item #4199731
  • Manufacturer Part #L-3016-08
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Louisville Ladder

24-13/16 in. Fiberglass Step Ladder

  • Fast #
  • Part #LL301608
  • Item #4199731
  • Manufacturer Part #L-3016-08
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • 12-1/4 ft maximum reach
  • Type IA duty rating
  • Molded top with handyman's tool slots
  • Slip-Resistant boot
  • Inside spreader braces
  • Heavy Duty gusset bracing
  • Wide back braces
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A14.5
Color Finish Name:
Red
Height:
8 ft
Ladder Type:
Step
Length:
8 ft
Material:
Fiberglass
Maximum Capacity:
300 lbs
Number of Tools Included:
1
Tool Type:
Step Ladder
Weight:
26 lb
Width:
25-1/2 in
Work Load Limit:
300 lb