30-13/16 in. Fiberglass Step Ladder
30-13/16 in. Fiberglass Step Ladder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- SUPERIOR SAFETY: This 12-foot step ladder is made of superior quality, non-conductive fiberglass. Open Volume (cubic feet)-10.96
- WORK BECOMES EASIER: With its slip-resistant boot, molded top with handyman's tool slots, inside spreader braces, and heavy duty gusset bracing, your work becomes an easier task.
- STURDY AND STRONG: With its 300-Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable ladder.
- MEETS OR EXCEEDS INDUSTRY STANDARDS: Louisville Ladder is committed to meet or exceed all safety standards set by ANSI and OSHA
- Meets OSHA requirements
Specifications
- Color Finish Name:
- Orange
- Height:
- 12 ft
- Material:
- Fiberglass
- Tool Type:
- Step Ladder
- Width:
- 30-13/16 in