32 ft. 300 lbs. Fiberglass Extension Ladder
32 ft. 300 lbs. Fiberglass Extension Ladder
Frequently Purchased Together
Product Details
Product Details
- 3.25 in rail depth
- 31-5/12 ft maximum reach
- Type IA duty rating
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer
- Our MAXLOCK is the strongest toughest lightest rung lock ever made
- Patented quick latch rung lock system
- Steel swivel safety shoe with metal shield
- Direct Rung-Rail connection
- Mar-Resistant rail end cap
- D-Shaped rungs
Documents
Specifications
- ANSI:
- ANSI A14.5
- Color Finish Name:
- Orange
- Height:
- 32 ft
- Ladder Type:
- Extension
- Length:
- 32 ft
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Number of Tools Included:
- 1
- Tool Type:
- Extension Ladder
- Weight:
- 67 lb
- Width:
- 17-11/16 in
- Work Load Limit:
- 300 lb