This product requires certification to purchase.

6 ft. 300 lbs. Platinum Step Platform ladder

You last purchased this on
 
Louisville Ladder

6 ft. 300 lbs. Platinum Step Platform ladder

  • Fast #
  • Part #LFP1506
  • Item #2487877
  • Manufacturer Part #FP1506
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Louisville Ladder

6 ft. 300 lbs. Platinum Step Platform ladder

  • Fast #
  • Part #LFP1506
  • Item #2487877
  • Manufacturer Part #FP1506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 12-1/4 ft maximum reach
  • Type IA duty rating
  • It features a slim, gapless slip-resistant platform with a top rail guard
  • Gapless slip-resistant platform
  • Top rail guard
  • Shox impact absorption system
  • DaBoot Slip-resistant boot
  • Double-Rivet step construction
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A14.5
Color Finish Name:
Orange
Height:
6 ft
Ladder Type:
Platform
Length:
6 ft
Material:
Fiberglass
Maximum Capacity:
300 lbs
Number of Tools Included:
1
Tool Type:
Platform Ladder
Weight:
28 lb
Width:
24-4/5 in
Work Load Limit:
300 lb