Aluminum Step Stool
Aluminum Step Stool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- LIGHT AND SAFE: This tough-as-nails, 2-Foot step ladder weighs only 6 pounds!
- STURDY AND STRONG: With its 300-Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable ladder.
- ULTIMATE STABILITY: Equipped with slip-resistant rubber feet, aluminum angle feet with thick rubber tread on all four legs to provide sure footing.
- MEETS OR EXCEEDS INDUSTRY STANDARDS: Louisville Ladder is committed to meet or exceed all safety standards set by ANSI and OSHA
Specifications
- ANSI:
- ANSI Type IA
- Capacity:
- 300 lb
- Ladder Type:
- Step
- Length:
- 2 ft
- Material:
- Aluminum
- Size:
- 2
- Tool Type:
- Step Stool
- Weight:
- 6 lb
- Width:
- 16-1/4 in