This product requires certification to purchase.

Fiberglass 10 ft. 300 lb Platform Ladder

You last purchased this on
 
Louisville Ladder

Fiberglass 10 ft. 300 lb Platform Ladder

  • Fast #
  • Part #LFXP1710
  • Item #5102014
  • Manufacturer Part #FXP1710
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Louisville Ladder

Fiberglass 10 ft. 300 lb Platform Ladder

  • Fast #
  • Part #LFXP1710
  • Item #5102014
  • Manufacturer Part #FXP1710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 30" Tall Extended Handrail From Top To Platform
  • Large slip resistant platform
  • ProTop With Multiple Tool Slots And Magnet
  • Raptor Slip-resistant Boot
  • Shox Impact Absorption System
  • Double-Rivet Step Construction
  • Wide Back Braces
  • Requires Certification

Specifications

ANSI:
ANSI A-14.5
CSA Certified:
Yes
Capacity:
300 lb
Color Finish Name:
Orange
Height:
10 ft
Ladder Type:
Platform
Length:
144-1/2 in
Material:
Fiberglass
Maximum Capacity:
300 lb
Size:
10 ft
Weight:
62 lb
Width:
33-3/4 in