Fiberglass Manhole Ladder 16 ft.
Fiberglass Manhole Ladder 16 ft.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18-5/6 ft maximum reach
- Type IAA duty rating
- Narrow width design is ideal for working in manholes
- 3 ft plastic rail protectors to avoid manhole rim damage
- 18 in Heavy duty boots to work on either side of the ladder
- Thick non-marring thermoplastic elastomer tread
- Polypropylene copolymer upper boot provides strength and durability
- Slip-Resistant round rungs
Specifications
- ANSI:
- ANSI A14.5
- Color Finish Name:
- Yellow, Black
- Height:
- 16 ft
- Ladder Type:
- Manhole
- Length:
- 16 ft
- Material:
- Fiberglass
- Maximum Capacity:
- 375 lbs
- Number of Tools Included:
- 1
- Tool Type:
- Manhole Ladder
- UPC:
- 728865130709
- Weight:
- 34.3 lb
- Width:
- 14-1/2 in
- Work Load Limit:
- 375 lb