This product requires certification to purchase.

Fiberglass Manhole Ladder 8 ft.

You last purchased this on
 
Louisville Ladder

Fiberglass Manhole Ladder 8 ft.

  • Fast #
  • Part #LFE8908
  • Item #7135732
  • Manufacturer Part #FE8908
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Louisville Ladder

Fiberglass Manhole Ladder 8 ft.

  • Fast #
  • Part #LFE8908
  • Item #7135732
  • Manufacturer Part #FE8908
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Narrow width design is ideal for working in manholes
  • 3 ft plastic rail protectors to avoid manhole rim damage
  • 18° heavy-duty boots to work on either side of the ladder
  • Thick non-marring thermoplastic elastomer tread
  • Polypropylene copolymer upper boot provides strength and durability
  • Slip-resistant round rungs
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Type IAA
Capacity:
375 lb
Height:
8 ft
Ladder Type:
Manhole
Length:
3-1/2 ft
Material:
Fiberglass
Weight:
18 lb
Width:
14-1/2 in