This product requires certification to purchase.

You last purchased this on
 
Louisville Ladder

  • Fast #
  • Part #LFE8912
  • Item #7135740
  • Manufacturer Part #FE8912
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Louisville Ladder

  • Fast #
  • Part #LFE8912
  • Item #7135740
  • Manufacturer Part #FE8912
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 15 ft maximum reach
  • Type IAA duty rating
  • Narrow width design is ideal for working in manholes
  • 3 ft plastic rail protectors to avoid manhole rim damage
  • 18 in Heavy duty boots to work on either side of the ladder
  • Thick non-marring thermoplastic elastomer tread
  • Polypropylene copolymer upper boot provides strength and durability
  • Slip-Resistant round rungs
  • Requires Certification

Specifications

ANSI:
ANSI A14.5
Color Finish Name:
Yellow
Height:
12 ft
Ladder Type:
Manhole
Length:
12 ft
Material:
Fiberglass
Maximum Capacity:
375 lbs
Number of Tools Included:
1
Tool Type:
Manhole Ladder
Weight:
24.5 lb
Width:
14-1/2 in
Work Load Limit:
375 lb