This product requires certification to purchase.

You last purchased this on
 
Louisville Ladder

  • Fast #
  • Part #LFM1414HD
  • Item #2464424
  • Manufacturer Part #FM1414HD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Louisville Ladder

  • Fast #
  • Part #LFM1414HD
  • Item #2464424
  • Manufacturer Part #FM1414HD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • STURDY AND STRONG: With its 375-Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable ladder
  • PROTECTED: Inside spreader braces keep your ladder protected while in transport as well as provide as safe and stable ladder
  • EQUIPPED WITH SHOX SYSTEM: Louisville Ladder exclusive SHOX system provides extra durability and resistance to abuse and accidental mishandling
  • ULTIMATE STABILITY: Features raptor boot with slip-resistant non-marring bonded tread to provide sure-footing
  • MEETS OR EXCEEDS INDUSTRY STANDARDS: Committed with your safety requirements, this ladder meets or exceeds all safety standards set by ANSI and OSHA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI IAA
Height:
14 ft
Ladder Type:
Step
Material:
Fiberglass, Steel
Maximum Capacity:
375 lbs
Tool Type:
Step Ladder
Weight:
84 lb
Width:
32-7/8 in