Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 10-5/12 ft maximum reach
- Type IA duty rating
- Shox impact absorption system
- Multifunctional raptor top with multiple tool slots and magnet
- Raptor boot with slip-resistant non-marring bonded tread
- Inside spreader braces
- Double-rivet step construction
- Wide back braces
Documents
Specifications
- ANSI:
- ANSI A14.5
- Color Finish Name:
- Orange
- Height:
- 6 ft
- Ladder Type:
- Step
- Length:
- 6 ft
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Number of Tools Included:
- 1
- Size:
- 6 ft
- Tool Type:
- Step Ladder
- Weight:
- 20 lb
- Width:
- 22-3/8 in
- Work Load Limit:
- 300 lb