This product requires certification to purchase.

You last purchased this on
 
Louisville Ladder

  • Fast #
  • Part #LFXP1706
  • Item #5102012
  • Manufacturer Part #FXP1706
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Louisville Ladder

  • Fast #
  • Part #LFXP1706
  • Item #5102012
  • Manufacturer Part #FXP1706
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 30" Tall Extended Handrail From Top To Platform
  • 30% Larger Platform Area For Added Comfort And Safety
  • ProTop With Multiple Tool Slots And Magnet
  • Raptor Slip-resistant Boot
  • Shox Impact Absorption System
  • Double-Rivet Step Construction
  • Wide Back Braces
  • Requires Certification

Specifications

Color Finish Name:
Red, Grey
Height:
8.75 ft
Material:
Fiberglass
Maximum Capacity:
300 lbs
Size:
6 ft
Tool Type:
Step Ladder
Width:
27-39/50 in