This product requires certification to purchase.

Multi-Section Extension Ladder

You last purchased this on
 
Louisville Ladder

Multi-Section Extension Ladder

  • Fast #
  • Part #LFE3224
  • Item #245798
  • Manufacturer Part #FE3224
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Louisville Ladder

Multi-Section Extension Ladder

  • Fast #
  • Part #LFE3224
  • Item #245798
  • Manufacturer Part #FE3224
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3.25 in rail depth
  • 23-2/3 ft maximum reach
  • Type IA duty rating
  • Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer
  • Our MAXLOCK is the strongest toughest lightest rung lock ever made
  • Patented quick latch rung lock system
  • Steel swivel safety shoe with metal shield
  • Direct Rung-Rail connection
  • Mar-Resistant rail end cap
  • D-Shaped rungs
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A14.5
Color Finish Name:
Orange
Height:
24 ft
Ladder Type:
Extension
Length:
24 ft
Material:
Fiberglass
Maximum Capacity:
300 lbs
Number of Tools Included:
1
Tool Type:
Extension Ladder
Weight:
51 lb
Width:
17-1/16 in
Work Load Limit:
300 lb