Fiberglass 6 ft. 375 lb. Platform Ladder
Pinnacle Fiberglass 6 ft. 375 lb. Platform Ladder
Frequently Purchased Together
Product Details
Product Details
- 3 in 1 Leaning Platform Ladder
- V-shaped ProTop leans on walls, poles, and into and onto corners
- Large slip-resistant platform with built in overflow slots
- 36" extended handrail allowing you to work in multiple directions
- Raptor Boots and Shox protect the fiberglass railing
Specifications
- ANSI:
- Yes
- CSA Certified:
- Yes
- Capacity:
- 375 lb
- Collection:
- Pinnacle
- Color Finish Name:
- Yellow
- Height:
- 103-3/8 in
- Ladder Type:
- Platform
- Length:
- 103-3/8 in
- Material:
- Fiberglass
- OSHA:
- Yes
- Size:
- 6 ft
- Weight:
- 43 lb
- Width:
- 28-3/8 in
- Work Load Limit:
- 375 lb