This product requires certification to purchase.

4-Stirring Point Portable Floc Tester for 1 L Glass Beaker

You last purchased this on
 
Lovibond®

4-Stirring Point Portable Floc Tester for 1 L Glass Beaker

  • Fast #
  • Part #T2419155
  • Item #5120229
  • Manufacturer Part #2419155
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lovibond®

4-Stirring Point Portable Floc Tester for 1 L Glass Beaker

  • Fast #
  • Part #T2419155
  • Item #5120229
  • Manufacturer Part #2419155
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lovibond jar testers are designed for a range of applications including the testing of the efficiency of flocculation or precipitation agents
  • Include continuously variable stirring speed, digital display of stirring rpm, timer function, illumination lamp and height adjustment for the stirring blades
  • Single motor drives all positions at a consistent speed
  • Designed for laboratory use
  • The illuminated back panel provides glare free observation
  • Speeds are programmable from 10 to 300 rpm in 1 rpm increments
  • Time is programmable from 1 to 999 minutes or 1 to 99 hours
  • Required 1 liter beakers are sold separately
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1 L Glass Beaker
Height:
10-1/4 in
Length:
25-1/2 in
Product Type:
Portable Floc Tester
RPM:
300
UL Listed:
No
Volts:
100/240V
Width:
13-1/2 in