This product requires certification to purchase.

473ml Total Chlorine Buffer Solution for Hach CL17 Chlorine Analyzer and Replacement to Hach 2263511

You last purchased this on
 
Lovibond®

Hach® 473ml Total Chlorine Buffer Solution for Hach CL17 Chlorine Analyzer and Replacement to Hach 2263511

  • Fast #
  • Part #T540223
  • Item #5121157
  • Manufacturer Part #540223
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lovibond®

Hach® 473ml Total Chlorine Buffer Solution for Hach CL17 Chlorine Analyzer and Replacement to Hach 2263511

  • Fast #
  • Part #T540223
  • Item #5121157
  • Manufacturer Part #540223
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Highest accuracy and reliability at low cost are guaranteed by our reagents for continuous and precise process control
  • The measurement of concentrations, the early detection of impurities
  • The on-line reagents from Lovibond® have a long shelf life and are ideal accessories for process monitoring
  • Requires Certification

Documents


Specifications

CE Approved:
No
Capacity:
473 mL
Collection:
Hach®
EPA Compliant:
No
NSF Certified:
No
Product Type:
Total Chlorine Buffer Solution
UL Listed:
No
Weight:
1.5 lb