This product requires certification to purchase.

You last purchased this on
 
Lowell Corporation

  • Fast #
  • Part #LV9922A
  • Item #1327873
  • Manufacturer Part #V9922A
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lowell Corporation

  • Fast #
  • Part #LV9922A
  • Item #1327873
  • Manufacturer Part #V9922A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rugged, large size, nonratcheting extension arms for valve wheel spokes
  • Supply added force required to turn "frozen" wheels by hand
  • Specially shaped end opening engages without slipping
  • Made of cast iron or aluminum
  • Requires Certification

Specifications

Capacity:
1-3/8 in
Handle Material:
Aluminum
Length:
22 in
Material:
Aluminum
Number of Tools Included:
1
Tool Type:
Valve Wheel Wrench
Width:
2 in
WrenchType:
Valve Wheel