This product requires certification to purchase.

1-3/4 in. Long Handle Hydrant Ratchet Wrench

You last purchased this on
 
Lowell Corporation

Model 52F 1-3/4 in. Long Handle Hydrant Ratchet Wrench

  • Fast #
  • Part #L5290195828
  • Item #4932167
  • Manufacturer Part #52901-95828
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lowell Corporation

Model 52F 1-3/4 in. Long Handle Hydrant Ratchet Wrench

  • Fast #
  • Part #L5290195828
  • Item #4932167
  • Manufacturer Part #52901-95828
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to quickly open and close hydrants
  • Smooth ratchet action makes for easy use and great for tight spaces
  • Opens, closes any hydrant in only a 22-1/2° swing
  • Long handle, pentagon socket for better leverage
  • Sockets adjust by thumb screw for versatile set-up
  • Socket has 9/16" square opening, accessible by turning wrench over
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
Model 52F
Handle Length (in):
16 in
Length:
16-1/8 in
Material:
Cast Iron
Socket Size:
1-3/4 in
Tool Type:
Hydrant Wrench
Width:
2-7/16 in