1/2 in. Plastic F2159 Water Hammer Arrestor
1/2 in. Plastic F2159 Water Hammer Arrestor
Frequently Purchased Together
Product Details
Product Details
- Easy to install
- Size AA, ASSE 1010 certified
- No access panel or maintenance required
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- F2159
- End Connection 2:
- F2159
- End Connections:
- F2159
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi