This product requires certification to purchase.

10 x 12-3/8 in. Plastic Hold Form

You last purchased this on
 
LSP Products Group

10 x 12-3/8 in. Plastic Hold Form

  • Fast #
  • Part #LP3056
  • Item #4124
  • Manufacturer Part #P-3056
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LSP Products Group

10 x 12-3/8 in. Plastic Hold Form

  • Fast #
  • Part #LP3056
  • Item #4124
  • Manufacturer Part #P-3056
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Versatile - use vertically and horizontally for both floor and wall installations
  • Smooth exterior releases from concrete easily
  • Internal ribs and thick nailing ring provide extra strength
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Electrical, Mechanical, Plumbing, Concrete Casting
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
10 in
Height:
8 in
Length:
12-3/8 in
Material:
Plastic
PipeTubing Size:
10 in