3/4 in. x 50 ft. PVC Pipe Sleeve in Red
3/4 in. x 50 ft. PVC Pipe Sleeve in Red
Frequently Purchased Together
Product Details
Product Details
- For use with copper, ABS, PEX and PVC pipe
- CPVC pipe, use 4 mil only
- Economical and efficient
- Protects 1/2 in, 3/4 in, 1 in and 2 in pipe during installation
- Flexible material forms a seal around pipe in concrete
- Packaged in self-dispensing box
- 180° F maximum
Documents
Specifications
- Application:
- ABS, Copper Pipe, PEX
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 180
- Product Type:
- Pipe Sleeve
- Thickness:
- 27 mil