This product requires certification to purchase.

3 - 4 in. ABS Pipe Holder

You last purchased this on
 
LSP Products Group

3 - 4 in. ABS Pipe Holder

  • Fast #
  • Part #LP1010
  • Item #232321
  • Manufacturer Part #P-1010
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
LSP Products Group

3 - 4 in. ABS Pipe Holder

  • Fast #
  • Part #LP1010
  • Item #232321
  • Manufacturer Part #P-1010
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Secures pipe to forms during the concrete pour
  • Scored tail piece snaps off when stripping form boards are removed
  • Solvent cements to pipe
  • Can be used either vertically or horizontally as a pipe support by fastening to a stud, joist or form board
  • Acceptable as waste and/or vent riser clamp applications on plastic pipe within stud walls
  • Made in the North America
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Multi-purpose
FM Approved:
No
Fits Pipe Size:
3 in - 4 in
IAPMO Listed:
Yes
Material:
High Impact Plastic
Material Type:
ABS
NSF Certified:
No
Product Type:
Pipe Holder
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UL Listed:
No