This product requires certification to purchase.

3 in. No Hub Copper General Purpose Drain

You last purchased this on
 
LSP Products Group

3 in. No Hub Copper General Purpose Drain

  • Fast #
  • Part #LT0211
  • Item #1136106
  • Manufacturer Part #T-0211
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LSP Products Group

3 in. No Hub Copper General Purpose Drain

  • Fast #
  • Part #LT0211
  • Item #1136106
  • Manufacturer Part #T-0211
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Versatile design can be used as a floor drain, area drain or deck drain
  • Sand-blasted finish provides excellent adhesion to water proofing systems
  • No-hub adapter is made of 100% brass
  • Requires Certification

Documents


Specifications

Drain Base Material:
Copper
Drain Base Width:
10 in
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
3 in
Outlet Type:
No Hub