4-1/2 in. ABS Bell Cleanout Cover Plate Chrome
4-1/2 in. ABS Bell Cleanout Cover Plate Chrome
Product Details
Product Details
- Covers access hole where cleanout plug is located
- Includes 2 1/2" screw
- Bell-shaped
- Easy installation
Documents
Specifications
- Cover Color Finish:
- Polished Chrome
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 4-1/2 in