This product requires certification to purchase.

18 x 3/4 in. Water Heater Connector

LSP Products Group

Aquaflo® 18 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #LWCSV518PP
  • Item #7897467
  • Manufacturer Part #WCSV-518-PP
3.5 out of 5 Customer Rating
Brand image
LSP Products Group

Aquaflo® 18 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #LWCSV518PP
  • Item #7897467
  • Manufacturer Part #WCSV-518-PP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full flow- 3/4 in. ID provide greater water flow with minimal restrictions
  • High quality EPDM gasket
  • Lead free, non-toxic and sanitary
  • Truly kink free
  • Flexible but durable, even with multiple bends
  • Tube resists work hardening, allowing for more flexibility and easier installation
  • Integrated dielectric sleeve, so no dielectric union required
  • Defect-free tubing (100% leak tested)
  • High corrosion-resistant stainless steel
  • Requires Certification

Documents


Specifications

Application:
Water Heaters
CSA Certified:
CSA B125.6 2017
End Connection 1:
F1807
End Connection 2:
FIPS
End Connections:
F1807 x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Length:
18 in
Material:
Brass, Rubber, Stainless Steel
Material Type:
EPDM
NSF:
NSF 372, NSF 61
Rigid:
No
UL Listed:
No