1/2 in. Engineered Polymer and Steel Pipe Clamp
LeverLock™ 1/2 in. Engineered Polymer and Steel Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quick and easy clamp with no assembly or tools
- 45 lb clamping strength
- Requires no tools
- Compatible with PEX, Copper, and CPVC
- One-year limited warranty
- Use with bracket or nailed directly to tad
Documents
Specifications
- Application:
- CPVC, Copper, Metal, PEX Pipe, Wood
- Collection:
- LeverLock™
- Fits Pipe Size:
- 1/2 in
- Material:
- Plastic, Steel
- Product Type:
- Pipe Clamp
- Work Load Limit:
- 45 lb