This product requires certification to purchase.

3/4 in. x 100 ft. Plastic Hanger Strap in Black

You last purchased this on
 
LSP Products Group

3/4 in. x 100 ft. Plastic Hanger Strap in Black

  • Fast #
  • Part #LP1011
  • Item #19558
  • Manufacturer Part #P-1011
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
LSP Products Group

3/4 in. x 100 ft. Plastic Hanger Strap in Black

  • Fast #
  • Part #LP1011
  • Item #19558
  • Manufacturer Part #P-1011
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides maximum 100 lbs. tensile strength
  • Use to install potable water systems and/or DWV systems
  • Eliminates rust or electrolysis problems
  • Requires Certification

Documents


Specifications

Application:
Portable Water, DWV Systems
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
100 ft
Material:
Plastic
Origin:
Domestic
Product Type:
Hanger Strap
Width:
3/4 in
Work Load Limit:
100 lb